- Radial Shaft Seal
- 40 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.076 LB |
| EAN or UPC | 85311398657 |
| Housing Bore Dia. | 58 mm |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.076 LB |
| EAN or UPC | 85311398657 |