- Radial Shaft Seal
- 40 mm Shaft Diameter
- 55 mm Housing Bore Diameter
- 8 mm Width
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.079 LB |
| EAN or UPC | 85311397759 |
| Housing Bore Dia. | 55 mm |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.079 LB |
| EAN or UPC | 85311397759 |