- Radial Shaft Seal
- 39.7 mm Shaft Diameter
- 64.29 mm Housing Bore Diameter
- 7.239 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Spring Material | None |
| Pressure | 3 psi |
| Lip Style | External |
| Surface Speed [Nom] | 500 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 64.29 mm |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Lip Type | External Lip Seal w/Spring |
| Seal Design | Molded Design |
| Shaft Dia. | 39.7 mm |
| Construction | X15 |
| Weight | 0.094 LB |
| EAN or UPC | 85311015899 |

