- Radial Shaft Seal
- 396.88 mm Shaft Diameter
- 447.68 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 396.88 mm |
| Housing Bore Dia. | 447.68 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Weight | 5.963 LB |
| EAN or UPC | 85311127066 |

