- Radial Shaft Seal
- 396.875 mm Shaft Diameter
- 428.625 mm Housing Bore Diameter
- 31.75 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 396.875 mm |
| Housing Bore Dia. | 428.625 mm |
| Weight | 6.257 LB |
| EAN or UPC | 85311264204 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 396.875 mm |
| Housing Bore Dia. | 428.625 mm |
| Weight | 6.257 LB |
| EAN or UPC | 85311264204 |