- Radial Shaft Seal
- 155 mm Shaft Diameter
- 190 mm Housing Bore Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 190 mm |
| Shaft Dia. | 155 mm |
| Weight | 0.534 LB |
| EAN or UPC | 7316579046961 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 190 mm |
| Shaft Dia. | 155 mm |
| Weight | 0.534 LB |
| EAN or UPC | 7316579046961 |