- Radial Shaft Seal
- 39.7 mm Shaft Diameter
- 57.15 mm Housing Bore Diameter
- 38.61 mm Width
| Construction | CRSA3 |
| Seal Application | Dirt Exclusion |
| Pressure | 10 psi |
| Housing Bore Dia. | 57.15 mm |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 39.7 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Temp Description | w/Auxiliary Dirt Boot |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Weight | 0.211 LB |
| EAN or UPC | 85311015752 |

