- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Housing Bore Dia. | 457.2 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Adjustable Lugs |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Construction | HDS3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 6.083 LB |
| EAN or UPC | 85311126960 |

