- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 457.2 mm |
| Shaft Dia. | 393.7 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Weight | 6.083 LB |
| EAN or UPC | 85311126946 |

