- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Shaft Dia. | 393.7 mm |
| Seal Application | General Purpose |
| Housing Bore Dia. | 457.2 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 6.073 LB |
| EAN or UPC | 85311126939 |

