- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 393.7 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 444.5 mm |
| Inch/Metric | Metric |
| Weight | 5.923 LB |
| EAN or UPC | 85311126885 |
| Shaft Dia. | 393.7 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 444.5 mm |
| Inch/Metric | Metric |
| Weight | 5.923 LB |
| EAN or UPC | 85311126885 |