- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 393.7 mm |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 444.5 mm |
| Lip Type | Single Lip w/Spring |
| Weight | 5.923 LB |
| EAN or UPC | 85311126779 |

