- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 393.7 mm |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Housing Bore Dia. | 444.5 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Weight | 5.923 LB |
| EAN or UPC | 85311126755 |

