- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 393.7 mm |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Housing Bore Dia. | 431.8 mm |
| Temp Description | w/4 Lugs |
| Weight | 6.413 LB |
| EAN or UPC | 85311126687 |

