- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 431.8 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 393.7 mm |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Weight | 6.294 LB |
| EAN or UPC | 85311126649 |

