- Radial Shaft Seal
- 39.421 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 14.986 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Application | Dirt Exclusion |
| Shaft Dia. | 39.421 mm |
| Housing Bore Dia. | 69.85 mm |
| Construction | CRSA8 |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Temp Description | w/Auxiliary Dirt Boot, w/Bi-Directional Helix |
| Weight | 0.137 LB |
| EAN or UPC | 85311159043 |

