- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Shaft Dia. | 393.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 428.63 mm |
| Construction | HDS3 |
| Temp Description | w/4 Adjustable Lugs |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Weight | 6.254 LB |
| EAN or UPC | 85311126632 |

