- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 393.7 mm |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 428.63 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 6.254 LB |
| EAN or UPC | 85311126625 |

