- Radial Shaft Seal
- 390.53 mm Shaft Diameter
- 441.33 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Shaft Dia. | 390.53 mm |
| Housing Bore Dia. | 441.33 mm |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.893 LB |
| EAN or UPC | 85311126472 |

