- Radial Shaft Seal
- 38.71 mm Shaft Diameter
- 68.94 mm Housing Bore Diameter
- 12.7 mm Width
| Housing Bore Dia. | 68.94 mm |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Construction | HMS9 |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Shaft Dia. | 38.71 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Weight | 0.135 LB |
| EAN or UPC | 85311015608 |

