- Radial Shaft Seal
- 38.989 mm Shaft Diameter
- 54 mm Housing Bore Diameter
- 5.994 mm Width
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 38.989 mm |
| Spring Material | None |
| Housing Bore Dia. | 54 mm |
| Construction | HMA1 |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Grease and Dirt Exclusion With Slower Speeds |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Pressure | 3 psi |
| Lip Type | Dual Lip w/o Spring |
| Weight | 0.121 LB |
| EAN or UPC | 85311279598 |

