- Radial Shaft Seal
- 38.989 mm Shaft Diameter
- 50.013 mm Housing Bore Diameter
- 11.506 mm Width
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 38.989 mm |
| Lip Style | Internal |
| Construction | HMS4SPL |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Inch/Metric | Metric |
| Lip Material | Polyacrylate |
| Housing Bore Dia. | 50.013 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.072 LB |
| EAN or UPC | 85311277969 |

