- Radial Shaft Seal
- 389.51 mm Shaft Diameter
- 479.43 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Shaft Dia. | 389.51 mm |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 479.43 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Weight | 6.343 LB |
| EAN or UPC | 85311126373 |

