- Radial Shaft Seal
- 388.92 mm Shaft Diameter
- 439.72 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 388.92 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Housing Bore Dia. | 439.72 mm |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Weight | 5.863 LB |
| EAN or UPC | 85311126281 |

