- Radial Shaft Seal
- 388.925 mm Shaft Diameter
- 439.725 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Shaft Dia. | 388.925 mm |
| Housing Bore Dia. | 439.725 mm |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Weight | 5.869 LB |
| EAN or UPC | 85311159982 |

