- Radial Shaft Seal
- 388.92 mm Shaft Diameter
- 439.72 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Shaft Dia. | 388.92 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 439.72 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Weight | 5.863 LB |
| EAN or UPC | 85311126274 |

