- Radial Shaft Seal
- 388.95 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 431.8 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 388.95 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Weight | 5.783 LB |
| EAN or UPC | 85311126250 |

