- Radial Shaft Seal
- 388.95 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 428.63 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Shaft Dia. | 388.95 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Weight | 6.251 LB |
| EAN or UPC | 85311126236 |

