- Radial Shaft Seal
- 1530 mm Shaft Diameter
- 1580 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1580 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 1530 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Weight | 36.21 LB |
| EAN or UPC | 85311160339 |

