- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 387.35 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Housing Bore Dia. | 450.85 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Weight | 6.013 LB |
| EAN or UPC | 85311126199 |

