- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 387.35 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 444.5 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Weight | 5.923 LB |
| EAN or UPC | 85311126182 |

