- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 387.35 mm |
| Housing Bore Dia. | 438.15 mm |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/4 Adjustable Lugs |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Seal Design | Molded Design |
| Weight | 5.853 LB |
| EAN or UPC | 85311126106 |

