- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 438.15 mm |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 387.35 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Weight | 5.863 LB |
| EAN or UPC | 85311126083 |

