- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Adjustable Lugs |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Shaft Dia. | 387.35 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 438.15 mm |
| Lip Material | Nitrile |
| Weight | 5.848 LB |
| EAN or UPC | 85311168281 |

