- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Construction | HDS1 |
| Housing Bore Dia. | 431.8 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 387.35 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Weight | 6.294 LB |
| EAN or UPC | 85311126076 |

