- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Shaft Dia. | 387.35 mm |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 431.8 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Weight | 5.783 LB |
| EAN or UPC | 85311126069 |

