- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 387.35 mm |
| Housing Bore Dia. | 425.45 mm |
| Lip Style | Internal |
| Construction | HDS3 |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Molded Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temp Description | w/4 Adjustable Lugs |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 6.224 LB |
| EAN or UPC | 85311126007 |

