- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Housing Bore Dia. | 425.45 mm |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 387.35 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Weight | 6.224 LB |
| EAN or UPC | 85311125970 |

