- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 425.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 387.35 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Housing Bore Dia. | 425.55 mm |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Construction | HDS1 |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Weight | 6.224 LB |
| EAN or UPC | 85311125963 |

