- Radial Shaft Seal
- 387.35 mm Shaft Diameter
- 422.275 mm Housing Bore Diameter
- 13.97 mm Width
| Shaft Dia. | 387.35 mm |
| Lip Type | Split |
| Housing Bore Dia. | 422.275 mm |
| Inch/Metric | Metric |
| Weight | 2.925 LB |
| EAN or UPC | 85311437769 |
| Shaft Dia. | 387.35 mm |
| Lip Type | Split |
| Housing Bore Dia. | 422.275 mm |
| Inch/Metric | Metric |
| Weight | 2.925 LB |
| EAN or UPC | 85311437769 |