- Radial Shaft Seal
- 384.18 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 425.45 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 384.18 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Weight | 6.224 LB |
| EAN or UPC | 85311125949 |

