- Radial Shaft Seal
- 150 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 150 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Weight | 0.459 LB |
| EAN or UPC | 7316572035399 |
| Shaft Dia. | 150 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Weight | 0.459 LB |
| EAN or UPC | 7316572035399 |