- Radial Shaft Seal
- 150 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 15.42 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 170 mm |
| Shaft Dia. | 150 mm |
| Weight | 0.516 LB |
| EAN or UPC | 7316571913223 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 170 mm |
| Shaft Dia. | 150 mm |
| Weight | 0.516 LB |
| EAN or UPC | 7316571913223 |