- Radial Shaft Seal
- 381 mm Shaft Diameter
- 450.85 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Lip Style | Internal |
| Housing Bore Dia. | 450.85 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Shaft Dia. | 381 mm |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 6.003 LB |
| EAN or UPC | 85311125857 |

