- Radial Shaft Seal
- 381 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 381 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Housing Bore Dia. | 444.5 mm |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.923 LB |
| EAN or UPC | 85311125840 |

