- Radial Shaft Seal
- 381 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 444.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Shaft Dia. | 381 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 5.923 LB |
| EAN or UPC | 85311125796 |

