- Radial Shaft Seal
- 381 mm Shaft Diameter
- 444.5 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Shaft Dia. | 381 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 444.5 mm |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Weight | 5.923 LB |
| EAN or UPC | 85311125789 |

