- Radial Shaft Seal
- 381 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Shaft Dia. | 381 mm |
| Pressure | 10 psi |
| Housing Bore Dia. | 438.15 mm |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Weight | 5.853 LB |
| EAN or UPC | 85311125765 |

