- Radial Shaft Seal
- 381 mm Shaft Diameter
- 438.15 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 381 mm |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 438.15 mm |
| Pressure | 10 psi |
| Weight | 5.853 LB |
| EAN or UPC | 85311125758 |

