- Radial Shaft Seal
- 381 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 431.8 mm |
| Shaft Dia. | 381 mm |
| Weight | 3.278 LB |
| EAN or UPC | 85311197687 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 431.8 mm |
| Shaft Dia. | 381 mm |
| Weight | 3.278 LB |
| EAN or UPC | 85311197687 |